Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 20-400, PK100

  • Mfr # 240676-01

  • Zoro # G6641288


product price: $68.19
/pk 100, $0.68/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
20mm
Shape
Round
Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240676-01
Zoro #
G6641288
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
20mm
Shape
Round
Color
Black
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Special Features
Eliminates Use of Separate Aluminum Seal and Rubber Stopper
Product Type
Screw On Cap
Closure Color
Black
Closure Type
Screw On

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Black, Closure Type Screw On, Autoclavable Yes, Special Features Eliminates Use of Separate Aluminum Seal and Rubber Stopper, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.