Zoro Homepage

Cap, Screw Closure Size 20-400, PK144

  • Mfr # 239253

  • Zoro # G6640667


product price: $62.79
/pk 144, $0.44/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
20mm
Shape
Round
Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239253
Zoro #
G6640667
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
20mm
Shape
Round
Labware Closure Liner Material
Polyethylene
Color
Black
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Labware Closure Material
Phenolic
Labware Closure Color
Black
Liner Material
Polyethylene
Labware Closure Type
Screw On
Closure Type
Screw On
Closure Liner Design
Solid
Product Type
Screw On Cap
Vented
No
Closure Color
Black
Closure Liner Material
Polyethylene

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.