Zoro Homepage

Cap, Screw Closure Size 20-400, PK200

  • Mfr # W240516

  • Zoro # G7115967


product price: $80.39
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
20mm
Shape
Round
Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W240516
Zoro #
G7115967
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
20mm
Shape
Round
Color
Black
Special Features
Open Top
Labware Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Closure Color
Black
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Material
Unlined
Closure Liner Design
Open Top

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Special Features Open Top, Closure Liner Design Open Top, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.