Zoro Homepage

Cap, Screw Closure Size 20-410, PK200

  • Mfr # 242217

  • Zoro # G7115687


product price: $58.29
/pk 200, $0.29/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
20mm
Shape
Round
Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242217
Zoro #
G7115687
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Screw Closure Size
20-410 mm
Labware Screw Closure Size
20-410 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
20mm
Shape
Round
Labware Closure Material
Polypropylene
Color
White
Special Features
Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols
Liner Material
Polyethylene Foam
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Closure Liner Material
Polyethylene
Closure Liner Material
Polyethylene
Vented
No
Product Type
Screw On Cap
Closure Liner Design
Solid
Closure Type
Screw On
Closure Color
White

Description

Cap, Diameter 20 mm, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols, Closure Liner Design Solid, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.