Zoro Homepage

Cap, Screw Closure Size 22-400, PK1000

  • Mfr # 240917

  • Zoro # G7115626


product price: $414.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
22mm
Shape
Round
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240917
Zoro #
G7115626
UPC #
-
Country of Origin
United States

Dimensions

Diameter
22 mm
Screw Closure Size
22-400 mm
Labware Screw Closure Size
22-400 mm

Details

Item
Cap
Closure Material
Urea
Autoclavable
No
Mouth
22mm
Shape
Round
Special Features
Use As Replacement Caps Or For Vials That are Provided Without Caps
Liner Material
Polyethylene
Labware Closure Liner Material
Polyethylene
Labware Closure Color
White Clear
Color
White
Labware Closure Type
Screw On
Closure Color
White
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Liner Material
Polyethylene
Closure Type
Screw On
Vented
No

Description

Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Urea, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Use As Replacement Caps Or For Vials That are Provided Without Caps, Closure Liner Design Solid, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.