Zoro Homepage

Cap, Screw Closure Size 24-400, PK100

  • Mfr # W240836

  • Zoro # G7116037


product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
24mm
Shape
Round
Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W240836
Zoro #
G7116037
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
24mm
Shape
Round
Special Features
Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Color
White
Labware Closure Liner Material
PTFE
Liner Material
PTFE / Silicone
Labware Closure Material
Polypropylene
Vented
No
Closure Liner Material
PTFE Silicone
Closure Type
Screw On
Closure Color
White
Closure Liner Design
Solid
Product Type
Screw On Cap

Description

Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Silicone, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols, Closure Liner Design Solid, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.