Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 24-410, PK72

  • Mfr # 239510

  • Zoro # G6640947


product price: $48.99
/pk 72, $0.68/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
24mm
Shape
Round
Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239510
Zoro #
G6640947
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Labware Screw Closure Size
24-410 mm
Screw Closure Size
24-410 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
24mm
Shape
Round
Labware Closure Material
Polypropylene
Color
natural
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Labware Closure Type
Screw On
Special Features
Unlined
Closure Color
Natural
Product Type
Screw On Cap
Closure Liner Material
Unlined
Closure Type
Screw On

Description

Cap, Diameter 24 mm, Screw Closure Size 24-410 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Unlined, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.