Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 33-430, PK100

  • Mfr # 240680

  • Zoro # G6640999


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
33mm
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240680
Zoro #
G6640999
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
33mm
Shape
Round
Labware Closure Color
Black
Labware Closure Type
Screw On
Liner Material
Butyl
Labware Closure Material
Phenolic
Special Features
Open Top
Color
Black
Closure Liner Design
Open Top
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
Butyl
Closure Color
Black

Description

Cap, Diameter 33 mm, Screw Closure Size 33-430 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Butyl, Closure Type Screw On, Autoclavable Yes, Special Features Open Top, Closure Liner Design Open Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.