Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 33-430, PK50

  • Mfr # 240106

  • Zoro # G6641078


product price: $78.49
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
33mm
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240106
Zoro #
G6641078
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
33mm
Shape
Round
Labware Closure Material
Polypropylene
Special Features
Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges
Color
Black
Labware Closure Type
Screw On
Labware Closure Color
Black
Liner Material
Silicone
Labware Closure Liner Material
Rubber
Closure Color
Black
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
Polypropylene/Silicone
Closure Liner Design
Solid
Vented
No

Description

Cap, Diameter 33 mm, Screw Closure Size 33-430 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polypropylene/Silicone, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges, Closure Liner Design Solid, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.