Zoro Homepage

Cap, Screw Closure Size 38-400, PK72

  • Mfr # 239213

  • Zoro # G6640761


product price: $27.79
/pk 72, $0.39/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
38mm
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239213
Zoro #
G6640761
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
38mm
Shape
Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Material
Polypropylene
Special Features
Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols
Labware Closure Color
White Clear
Liner Material
Polyvinyl
Labware Closure Type
Screw On
Color
White
Closure Color
White
Vented
No
Closure Liner Material
Polyvinyl
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Type
Screw On

Description

Cap, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyvinyl, Closure Type Screw On, Autoclavable No, Vented No, Special Features Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols, Closure Liner Design Solid, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.