Zoro Homepage

Cap, Screw Closure Size 38-430, PK24

  • Mfr # 240235-01

  • Zoro # G6641330


product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
38mm
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240235-01
Zoro #
G6641330
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
38mm
Shape
Round
Labware Closure Material
Polypropylene
Liner Material
Silicone
Color
White
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Closure Liner Material
Rubber
Special Features
Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges
Closure Liner Design
Solid
Closure Color
White
Product Type
Screw On Cap
Closure Type
Screw On
Vented
No
Closure Liner Material
Polypropylene/Silicone

Description

Cap, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polypropylene/Silicone, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges, Closure Liner Design Solid, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.