Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Screw Closure Size 38-430, PK50

  • Mfr # 240114

  • Zoro # G6641175


product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
38mm
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240114
Zoro #
G6641175
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
38mm
Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Color
Black
Labware Closure Type
Screw On
Labware Closure Color
Black
Special Features
Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges
Liner Material
PTFE / Silicone
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Open Top
Closure Liner Material
Polypropylene/Silicone/PTFE
Closure Color
Black

Description

Cap, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polypropylene/Silicone/PTFE, Closure Type Screw On, Autoclavable Yes, Special Features Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges, Closure Liner Design Open Top, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.