Zoro Homepage

Cap, Screw Closure Size 45mm, PK12

  • Mfr # 240736

  • Zoro # G6641035


product price: $31.99
/pk 12, $2.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
45mm
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240736
Zoro #
G6641035
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Screw Closure Size
45mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
45mm
Shape
Round
Labware Closure Liner Material
Unlined
Special Features
Unlined
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Color
White
Product Type
Replacement Cap
Closure Liner Material
Unlined
Closure Color
White
Closure Type
Screw On

Description

Cap, Diameter 45 mm, Closure Material Polypropylene, Product Type Replacement Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Special Features Unlined, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.