Zoro Homepage

Cap, Screw Closure Size 45mm, PK12

  • Mfr # 240740

  • Zoro # G6640901


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
45mm
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240740
Zoro #
G6640901
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Screw Closure Size
45mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
45mm
Shape
Round
Special Features
Autoclavable
Labware Closure Color
White Clear
Liner Material
PTFE
Color
White
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Product Type
Replacement Cap
Closure Color
White
Closure Liner Material
PTFE Faced Silicone
Closure Type
Screw On

Description

Cap, Diameter 45 mm, Closure Material Polypropylene, Product Type Replacement Cap, Closure Color White, Closure Liner Material PTFE Faced Silicone, Closure Type Screw On, Autoclavable Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.