Zoro Homepage

Cap, Screw Closure Size 53-400, PK72

  • Mfr # 239241

  • Zoro # G6640579


product price: $155.99
/pk 72, $2.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
53mm
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239241
Zoro #
G6640579
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
53mm
Shape
Round
Liner Material
PTFE / Polyethylene Foam
Labware Closure Type
Screw On
Special Features
Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols
Color
White
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Vented
No
Closure Liner Material
PTFE Faced Polyethylene
Closure Liner Design
Solid
Closure Type
Screw On
Closure Color
White
Product Type
Screw On Cap

Description

Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Faced Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols, Closure Liner Design Solid, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.