Zoro Homepage

Cap, Screw Closure Size 58-400, PK72

  • Mfr # W239308

  • Zoro # G7116019


product price: $131.99
/pk 72, $1.83/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W239308
Zoro #
G7116019
UPC #
-
Country of Origin
United States

Dimensions

Diameter
58 mm
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Closure Liner Material
Rubber
Liner Material
Styrene-Butadiene Rubber
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Color
Black
Labware Closure Material
Phenolic
Closure Liner Material
Rubber
Closure Type
Screw On
Closure Color
Black
Vented
No
Closure Liner Design
Solid
Product Type
Screw On Cap

Description

Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Wide, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.