Zoro Homepage

Cap, Use With 80 Oz Bottle, Pk100

  • Mfr # 240181

  • Zoro # G4715733


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Diameter
38 mm
Labware Closure Type
Screw On
Labware Screw Closure Size
38-430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240181
Zoro #
G4715733
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Labware Closure Type
Screw On
Labware Closure Color
Black
Special Features
Excellent Sealing Characteristics, Torque Retention
Labware Closure Material
Phenolic
Vented
No
Closure Type
Screw On
Closure Color
Black
Closure Liner Design
PolyCone
Closure Liner Material
Polyethylene
Product Type
Screw On Cap

Description

Cap, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Excellent Sealing Characteristics, Torque Retention, Closure Liner Design PolyCone, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.