Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capillary Tube, 1 to 5uL, PK200

  • Mfr # 851321

  • Zoro # G9185830


product price: $153.99
/pk 200, $0.77/ea
Free Shipping & Returns

Key Features

Material
Glass
Capacity
1 to 5uL
Special Features
Non Sterile
Material of Construction
Glass
Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851321
Zoro #
G9185830
UPC #
-
Country of Origin
Switzerland

Details

Material
Glass
Capacity
1 to 5uL
Special Features
Non Sterile
Material of Construction
Glass
Item
Capillary Tube
Type
Tube
Features
Non-Sterile
Product Type
Capillary Tube
Capacity - Maximum
5 ul
Capacity - Minimum
1 ul

Description

Capillary Tube, Tube, Material of Construction Glass, Capacity 1 to 5uL, Special Features Non Sterile, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.