Zoro Homepage

Chrom EZ, Seal, Ntrl. Red Rbbr, 11mm, PK1000

  • Mfr # 224211-01

  • Zoro # G4767673


product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
PTFE/ Red Rubber Liner
For Use With
12 x 32 mm Crimp Top Vials
Body Material
Aluminum
Color
natural
Product Type
Crimp Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224211-01
Zoro #
G4767673
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 mm

Details

Item
Closure
Material
PTFE/ Red Rubber Liner
For Use With
12 x 32 mm Crimp Top Vials
Body Material
Aluminum
Color
natural
Product Type
Crimp Cap
Special Features
Open Top Seal Is Ideal For Filling or Retrieving Contents with a Syringe
Closure Liner Design
Open Top
Closure Material
Aluminum
Closure Color
Natural
Closure Liner Material
PTFE/Rubber
Closure Type
Crimp Style

Description

Closure, Diameter 11 mm, Closure Material Aluminum, Product Type Crimp Cap, Closure Color Natural, Closure Liner Material PTFE/Rubber, Closure Type Crimp Style, Special Features Open Top Seal Is Ideal For Filling or Retrieving Contents with a Syringe, Closure Liner Design Open Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.