Zoro Homepage

Clear Ampule, 5mL, PK144

  • Mfr # 176779

  • Zoro # G5923321


product price: $88.79
/pk 144, $0.62/ea
Free Shipping & Returns

Key Features

Labware Capacity - Metric
5 mL
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Sterile/Non-Sterile
Sterile
Special Features
Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176779
Zoro #
G5923321
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter - Metric
16 mm
Overall Height - Metric
84 mm

Details

Item
Clear Ampule
Labware Capacity - Metric
5 mL
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Sterile/Non-Sterile
Sterile
Special Features
Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
USP Specification
Type I
Number of Vials Included
144
Vial Type
Storage
Glassware Class
A
Clarity
Transparent
Capacity - Metric
5 mL
Product Type
Ampule
Body Color
Clear
Basic Material
Glass
Capacity - English
0.16 fl oz
Body Material
Borosilicate Glass

Description

Clear Ampule, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 16 mm, Product Type Ampule, Vial Type Storage, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 84 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.