Zoro Homepage

Clear Boston Bottle, 32oz, PK 12

  • Mfr # 220746

  • Zoro # G216521068


product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Key Features

Cap Material
Black Phenolic
Outside Dia.
98 mm
Height
209 mm
Capacity
1000 mL
Material
Type III Soda-Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220746
Zoro #
G216521068
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
98 mm
Height
209 mm

Details

Item
Clear Boston Bottle
Cap Material
Black Phenolic
Capacity
1000 mL
Material
Type III Soda-Lime
Color
Clear

Description

Clear Boston Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.