Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Reagent Bottle, 125 mL, PK 6

  • Mfr # 220163

  • Zoro # G916484748


product price: $81.49
/pk 6, $13.58/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Color
Clear
Autoclavable
Yes
Height
120 mm
Capacity
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220163
Zoro #
G916484748
UPC #
-
Country of Origin
Germany

Dimensions

Height
120 mm
Outside Dia.
55 mm

Details

Item
Clear Reagent Bottle
Cap Material
PP
Color
Clear
Autoclavable
Yes
Capacity
125 mL
Material
Type I Boro

Description

Clear Reagent Bottle, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.