Zoro Homepage

Clear Reagent Bottle, 250 mL, PK 6

  • Mfr # 220223

  • Zoro # G316484782


product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Outside Dia.
67 mm
Autoclavable
Yes
Color
Clear
Material
Type I Boro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220223
Zoro #
G316484782
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
67 mm

Details

Item
Clear Reagent Bottle
Cap Material
PP
Autoclavable
Yes
Color
Clear
Material
Type I Boro

Description

Clear Reagent Bottle, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.