Zoro Homepage

Clear Reagent Bottle, 500 mL, PK 6

  • Mfr # 220283

  • Zoro # G616484727


product price: $204.99
/pk 6, $34.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Autoclavable
Yes
Height
190 mm
Capacity
500 mL
Outside Dia.
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220283
Zoro #
G616484727
UPC #
-
Country of Origin
United States

Dimensions

Height
190 mm
Outside Dia.
88 mm

Details

Item
Clear Reagent Bottle
Color
Clear
Autoclavable
Yes
Capacity
500 mL
Cap Material
PP
Material
Type I Boro

Description

Clear Reagent Bottle, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.