Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Straight Sided Jar, White Pol, PK 12

  • Mfr # W216912

  • Zoro # G216484745


product price: $92.89
/pk 12, $7.74/ea
Free Shipping & Returns

Key Features

Capacity
1000 mL
Height
170 mm
Cap Material
PP
Color
Clear
Outside Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216912
Zoro #
G216484745
UPC #
-
Country of Origin
Germany

Dimensions

Height
170 mm
Outside Dia.
95 mm

Details

Item
Clear Straight Sided Jar
Capacity
1000 mL
Cap Material
PP
Color
Clear
Material
Type III Soda Lime

Description

Clear Straight Sided Jar, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.