Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Straight Sided Jar, Without C, PK 12

  • Mfr # W216923

  • Zoro # G316484737


product price: $32.69
/pk 12, $2.72/ea

Key Features

Outside Dia.
95 mm
Material
Type III Soda Lime
Capacity
1000 mL
Color
Clear
Height
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216923
Zoro #
G316484737
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
95 mm
Height
170 mm

Details

Item
Clear Straight Sided Jar
Material
Type III Soda Lime
Capacity
1000 mL
Color
Clear

Description

Clear Straight Sided Jar, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.