Control Dropper Tip, LDPE, WhitePK100
Mfr # 242410
Zoro # G9186278
product price: $23.79
/pk 100, $0.24/eaKey Features
Closure Material
LDPE
Special Features
Chemical-Resistant, Double Bagged, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Twist Tied
Labware Closure Color
White
Labware Closure Material
LDPE
Labware Closure Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242410
Zoro #
G9186278
UPC #
-
Country of Origin
United States
Details
Item
Closure
Closure Material
LDPE
Special Features
Chemical-Resistant, Double Bagged, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Twist Tied
Labware Closure Color
White
Labware Closure Material
LDPE
Labware Closure Liner Material
Unlined
Color
White
Standards
ISO
Closure Color
White
Closure Liner Material
Unlined
Product Type
Dropper Tip
Closure Type
Dropper
Description
Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color White, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Chemical-Resistant, Double Bagged, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Twist Tied, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.