Control Dropper TipLDPE, Blue, PK1000
Mfr # W242414-A
Zoro # G9187151
product price: $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Closure Material
LDPE
Labware Closure Type
Dropper
Labware Closure Color
Blue
Color
Blue
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W242414-A
Zoro #
G9187151
UPC #
-
Country of Origin
United States
Details
Item
Closure
Closure Material
LDPE
Labware Closure Type
Dropper
Labware Closure Color
Blue
Color
Blue
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Material
LDPE
Labware Closure Liner Material
Unlined
Standards
ISO
Closure Type
Dropper
Closure Liner Material
Unlined
Product Type
Dropper Tip
Closure Color
Blue
Description
Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color Blue, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Extended Controlled Dropper Tip Dispenses One Drop at a Time, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.