Control Dropper TipLDPE, Gray, PK1000
Mfr # W242415-A
Zoro # G9187145
product price: $279.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Color
Gray
Labware Closure Type
Dropper
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W242415-A
Zoro #
G9187145
UPC #
-
Country of Origin
United States
Details
Item
Closure
Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Color
Gray
Labware Closure Type
Dropper
Color
Gray
Labware Closure Liner Material
Unlined
Labware Closure Material
LDPE
Standards
ISO
Closure Color
Gray
Closure Type
Dropper
Closure Liner Material
Unlined
Product Type
Dropper Tip
Description
Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color Gray, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Extended Controlled Dropper Tip Dispenses One Drop at a Time, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.