Zoro Homepage

Control Dropper TipLDPE, Red, PK1000

  • Mfr # W242422-A

  • Zoro # G9186950


product price: $300.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Labware Closure Color
Red
Labware Closure Material
LDPE
Labware Closure Type
Dropper
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242422-A
Zoro #
G9186950
UPC #
-
Country of Origin
United States

Details

Item
Closure
Closure Material
LDPE
Labware Closure Color
Red
Labware Closure Material
LDPE
Labware Closure Type
Dropper
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Liner Material
Unlined
Color
Red
Standards
ISO
Closure Type
Dropper
Closure Liner Material
Unlined
Product Type
Dropper Tip
Closure Color
Red

Description

Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color Red, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Extended Controlled Dropper Tip Dispenses One Drop at a Time, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.