Control Dropper TipLDPE, WhitePK100
Mfr # 242411
Zoro # G9185876
product price: $32.79
/pk 100, $0.33/eaKey Features
Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Color
Pink
Labware Closure Type
Dropper
Labware Closure Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
242411
Zoro #
G9185876
UPC #
-
Country of Origin
United States
Details
Item
Closure
Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Color
Pink
Labware Closure Type
Dropper
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Labware Closure Material
LDPE
Standards
ISO
Closure Type
Dropper
Closure Liner Material
Unlined
Closure Color
Pink
Product Type
Dropper Tip
Description
Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color Pink, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Extended Controlled Dropper Tip Dispenses One Drop at a Time, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.