Zoro Homepage

Control Dropper TipLDPE, WhitePK100

  • Mfr # 242430

  • Zoro # G9185885


product price: $31.79
/pk 100, $0.32/ea

Key Features

Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Type
Dropper
Labware Closure Color
White
Labware Closure Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242430
Zoro #
G9185885
UPC #
-
Country of Origin
United States

Details

Item
Closure
Closure Material
LDPE
Special Features
Extended Controlled Dropper Tip Dispenses One Drop at a Time
Labware Closure Type
Dropper
Labware Closure Color
White
Labware Closure Liner Material
Unlined
Labware Closure Material
LDPE
Color
White
Standards
ISO
Product Type
Dropper Tip
Closure Color
White
Closure Type
Dropper
Closure Liner Material
Unlined

Description

Closure, Closure Material LDPE, Product Type Dropper Tip, Closure Color White, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Extended Controlled Dropper Tip Dispenses One Drop at a Time, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.