Zoro Homepage

Coplin Jar w/Cap, Capacity 10 Slides, PK6

  • Mfr # 900520

  • Zoro # G9186515


product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns

Key Features

Height
26 mm
Width
26 mm
Size
26 L x 26 W x 70 Dmm
Material
Glass
Capacity
10 Slides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900520
Zoro #
G9186515
UPC #
-
Country of Origin
Czechia

Dimensions

Height
26 mm
Width
26 mm
Size
26 L x 26 W x 70 Dmm
Depth
70 mm

Details

Item
Coplin Jar
Material
Glass
Capacity
10 Slides
For Use With
3 x 1 in (75 x 25 mm) Slides
Color
Clear
Application
Histology
Product Type
Coplin Jar with Cap

Description

Coplin Jar, Material Glass, Product Type Coplin Jar with Cap, Capacity 10 Slides, Width 26 mm, Application Histology, Depth 70 mm, Height 26 mm, Color Clear, For Use With 3 x 1 in (75 x 25 mm) Slides, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.