Crimper, Hand Operated, 20mm
Mfr # 224323
Zoro # G7174185
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Type
Hand Operated
Material
Steel
For Use With
20mm Flip Cap Seals
Body Material
Steel
Product Type
Crimper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224323
Zoro #
G7174185
UPC #
-
Country of Origin
United States
Dimensions
For Vial Size
20 mm
Details
Item
Crimper
Type
Hand Operated
Material
Steel
For Use With
20mm Flip Cap Seals
Body Material
Steel
Product Type
Crimper
Power Source
Manual
Description
Crimper, For Vial Size 20 mm, Power Source Manual, Material Steel, Product Type Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.