
Crimper, Manual, Stainless Steel, 30mm L
Mfr # 224307
Zoro # G7115781
product price: $790.99
/ea
Free Shipping & Returns
Key Features
For Use With
Aluminum Seals and 30mm Vials
Powered By
Manual
Material
Stainless Steel
Length
30 mm
Product Type
Crimper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224307
Zoro #
G7115781
UPC #
-
Country of Origin
United States
Dimensions
Length
30 mm
Overall Length
30 mm
For Vial Size
16.5 mm, 28.5 mm, 30 mm
Details
Item
Crimper
For Use With
Aluminum Seals and 30mm Vials
Powered By
Manual
Material
Stainless Steel
Product Type
Crimper
For Seal Material
Aluminum Seals
Power Source
Manual
For Vial Type
Uni-Dose Vials
Description
Crimper, For Vial Size 16.5 mm, 28.5 mm, 30 mm, Power Source Manual, Material Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Uni-Dose Vials, Overall Length 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.