Zoro Homepage

Crimper, Vial Sz 13 mm

  • Mfr # W225813

  • Zoro # G1951970


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Length
101.6 mm
Powered By
Battery
Material
Plastic, Stainless Steel
For Use With
Aluminum Seals and 13mm Vials
Product Type
Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225813
Zoro #
G1951970
UPC #
-
Country of Origin
United States

Dimensions

Length
101.6 mm
For Vial Size
13 mm
Overall Length
101.6 mm

Details

Item
Crimper
Powered By
Battery
Material
Plastic, Stainless Steel
For Use With
Aluminum Seals and 13mm Vials
Product Type
Crimper
Crimps per Charge
800
Power Source
Battery
For Seal Material
Aluminum Seals

Description

Crimper, For Vial Size 13 mm, Power Source Battery, Material Plastic, Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, Crimps per Charge 800, Overall Length 101.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.