Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, 2mL, RB, Nat Cap, PP, PK1000

  • Mfr # W985850

  • Zoro # G4704025


product price: $471.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Color
natural
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Height
49mm
Closure Material
Polypropylene
Labware Capacity - English
0.54 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985850
Zoro #
G4704025
UPC #
-
Country of Origin
Mexico

Dimensions

Height
49mm
Labware Height - Metric
49 mm
Dia.
12mm
Labware Height - English
1.93 in
Overall Height - Metric
49 mm
Body Diameter - Metric
12 mm

Details

Item
Cryogenic Vial
Color
natural
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Closure Material
Polypropylene
Labware Capacity - English
0.54 oz
Labware Body Material
Polypropylene
Capacity
2ml
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Material of Construction
polypropylene
Labware Body Color
White
Labware Capacity - Metric
2 mL
Closure Color
Natural
Body Color
Natural
Vial Type
Cryogenic
Capacity - English
0.06 fl oz
Product Type
Vial
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Body Material
HDPE
Includes Closure
Yes
Number of Vials Included
1,000
Standards
DOT, IATA Regulations
Closure Type
Cap Seal
Capacity - Metric
2 mL
Graduated
Yes

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.