Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500

  • Mfr # W985922

  • Zoro # G4283535


product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
12mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985922
Zoro #
G4283535
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
12mm
Height
50mm
Labware Height - Metric
50 mm
Labware Height - English
1.97 in
Body Diameter - Metric
12 mm
Overall Height - Metric
50 mm

Details

Item
Cryogenic Vial
Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Labware Closure Material
Polypropylene
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.54 oz
Labware Body Color
White
Color
natural
Labware Body Material
Polypropylene
Material of Construction
polypropylene
Standards
DOT, IATA Regulations
Number of Vials Included
500
Body Color
Natural
Body Material
HDPE
Graduated
Yes
Closure Type
Cap Seal
Closure Color
Natural
Vial Type
Cryogenic
Capacity - Metric
2 mL
Capacity - English
0.06 fl oz
Basic Material
Plastic
Product Type
Vial

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 50 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.