Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 2mL, FS, Pnk Cap, PP, PK500

  • Mfr # W985865

  • Zoro # G4283562


product price: $260.99
/pk 500, $0.52/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
12 MM
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985865
Zoro #
G4283562
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
12 MM
Height
49mm
Labware Height - Metric
49 mm
Labware Height - English
1.93 in
Overall Height - Metric
49 mm
Body Diameter - Metric
12 mm

Details

Item
Cryogenic Vial
Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Material of Construction
polypropylene
Labware Capacity - Metric
2 mL
Color
Pink
Labware Capacity - English
0.54 oz
Standards
DOT, IATA Regulations
Vial Type
Cryogenic
Basic Material
Plastic
Number of Vials Included
500
Graduated
Yes
Product Type
Vial
Capacity - English
0.06 fl oz
Closure Type
Cap Seal
Capacity - Metric
2 mL
Body Material
HDPE
Body Color
Pink
Closure Color
Pink

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Pink, Overall Height - Metric 49 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.