Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 2mL, FS, Pnk Cap, PP, PK500

  • Mfr # W985918

  • Zoro # G4283517


product price: $241.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
12mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985918
Zoro #
G4283517
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
12mm
Height
50mm
Labware Height - Metric
50 mm
Labware Height - English
1.97 in
Body Diameter - Metric
12 mm
Overall Height - Metric
50 mm

Details

Item
Cryogenic Vial
Capacity
2ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Color
Pink
Labware Closure Material
Polypropylene
Labware Capacity - English
0.54 oz
Labware Body Material
Polypropylene
Labware Capacity - Metric
2 mL
Material of Construction
polypropylene
Standards
DOT, IATA Regulations
Closure Color
Pink
Basic Material
Plastic
Capacity - Metric
2 mL
Graduated
Yes
Vial Type
Cryogenic
Capacity - English
0.06 fl oz
Number of Vials Included
500
Closure Type
Cap Seal
Body Color
Pink
Body Material
HDPE
Product Type
Vial

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Pink, Overall Height - Metric 50 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.