Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 4mL, FS, Nat Cap, PP, PK500

  • Mfr # W985924

  • Zoro # G4667966


product price: $346.99
/pk 500, $0.69/ea
Free Shipping & Returns

Key Features

Color
natural
Height
77mm
Labware Body Material
Polypropylene
Labware Capacity - English
0.14 oz
Labware Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985924
Zoro #
G4667966
UPC #
-
Country of Origin
Mexico

Dimensions

Height
77mm
Labware Height - Metric
77 mm
Dia.
12mm
Overall Height - Metric
77 mm
Body Diameter - Metric
12 mm

Details

Item
Cryogenic Vial
Color
natural
Labware Body Material
Polypropylene
Labware Capacity - English
0.14 oz
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Labware Body Color
White
Labware Capacity - Metric
4 mL
Material of Construction
polypropylene
Closure Material
Polypropylene
Capacity
4ml
Standards
DOT, IATA Regulations
Capacity - Metric
4 mL
Vial Type
Cryogenic
Body Material
HDPE
Number of Vials Included
500
Closure Color
Natural
Sterile/Non-Sterile
Sterile
Capacity - English
0.13 fl oz
Basic Material
Plastic
Product Type
Vial
Graduated
Yes
Includes Closure
Yes
Body Color
Natural
Closure Type
Cap Seal

Description

Cryogenic Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 77 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.