Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 5mL, FS, Nat Cap, PP, PK500

  • Mfr # W985925

  • Zoro # G4682212


product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Color
natural
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Material of Construction
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985925
Zoro #
G4682212
UPC #
-
Country of Origin
Mexico

Dimensions

Height
91mm
Dia.
12mm
Labware Height - Metric
91 mm
Overall Height - Metric
91 mm
Body Diameter - Metric
12 mm

Details

Item
Cryogenic Vial
Color
natural
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Material of Construction
polypropylene
Labware Capacity - Metric
5 mL
Capacity
5mL
Labware Body Color
White
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Body Material
HDPE
Closure Type
Cap Seal
Basic Material
Plastic
Number of Vials Included
500
Standards
DOT, IATA Regulations
Sterile/Non-Sterile
Sterile
Product Type
Vial
Includes Closure
Yes
Closure Color
Natural
Body Color
Natural
Graduated
Yes
Capacity - Metric
5 mL
Capacity - English
0.16 fl oz
Vial Type
Cryogenic

Description

Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 91 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.