Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, Strl, 5mL, RB, Nat Cap, PP, PK500

  • Mfr # W985914

  • Zoro # G4675501


product price: $327.99
/pk 500, $0.66/ea
Free Shipping & Returns

Key Features

Color
natural
Labware Body Material
Polypropylene
Material of Construction
polypropylene
Labware Height - Metric
90 mm
Labware Body Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985914
Zoro #
G4675501
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
90 mm
Dia.
12mm
Height
90mm
Overall Height - Metric
90 mm
Body Diameter - Metric
12 mm

Details

Item
Cryogenic Vial
Color
natural
Labware Body Material
Polypropylene
Material of Construction
polypropylene
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - English
0.54 oz
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Capacity
2ml
Labware Capacity - Metric
2 mL
Closure Material
Polypropylene
Closure Color
Natural
Closure Type
Cap Seal
Vial Type
Cryogenic
Product Type
Vial
Standards
DOT, IATA Regulations
Number of Vials Included
500
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Capacity - English
0.16 fl oz
Capacity - Metric
5 mL
Graduated
Yes
Body Color
Natural
Body Material
HDPE
Basic Material
Plastic

Description

Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Body Color Natural, Overall Height - Metric 90 mm, Number of Vials Included 500, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.