CryoFile, Cryogenic Box, Blue, PK15
Mfr # W651604
Zoro # G4502172
product price: $123.99
/pk 15, $8.27/ea
Free Shipping & Returns
Key Features
Material
Fiberboard
Overall Length
130 mm
Overall Height
1.75 in
Overall Width
130 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W651604
Zoro #
G4502172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
130 mm
Overall Height
1.75 in
Overall Width
130 mm
Details
Item
Cryogenic Vial Freezer Box
Material
Fiberboard
Color
Blue
Max. Temp. Rating
-196 Degrees C
Holds
1-2 mL Vials
Product Type
Storage Box
Description
Cryogenic Vial Freezer Box, Corrugated Chipboard, Blue, Overall Height 1-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 1-2 mL VialsMax. Temp. Rating -196 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.