Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CryoFile, Cryogenic Box, Pink, PK15

  • Mfr # W651602

  • Zoro # G4502154


product price: $124.99
/pk 15, $8.33/ea
Free Shipping & Returns

Key Features

Holds
1-2 mL Vials
Overall Height
1.75 in
Overall Width
130 mm
Material
Fiberboard
Max. Temp. Rating
-196 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W651602
Zoro #
G4502154
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.75 in
Overall Width
130 mm
Overall Length
130 mm

Details

Item
Cryogenic Vial Freezer Box
Holds
1-2 mL Vials
Material
Fiberboard
Max. Temp. Rating
-196 Degrees C
Color
Pink
Product Type
Storage Box

Description

Cryogenic Vial Freezer Box, Corrugated Chipboard, Pink, Overall Height 1-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 1-2 mL VialsMax. Temp. Rating -196 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.