Zoro Homepage

CryoFile, Cryogenic Box, Red, PK15

  • Mfr # W651605

  • Zoro # G4502181


product price: $123.99
/pk 15, $8.27/ea
Free Shipping & Returns

Key Features

Material
Fiberboard
Overall Width
130 mm
Overall Length
130 mm
Color
Red
Holds
1-2 mL Vials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W651605
Zoro #
G4502181
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
130 mm
Overall Length
130 mm
Overall Height
1.75 in

Details

Item
Cryogenic Vial Freezer Box
Material
Fiberboard
Color
Red
Holds
1-2 mL Vials
Max. Temp. Rating
-196 Degrees C
Product Type
Storage Box

Description

Cryogenic Vial Freezer Box, Corrugated Chipboard, Red, Overall Height 1-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 1-2 mL VialsMax. Temp. Rating -196 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.