
Cryogenic Vial, Polypropylene, Green, PK100
Mfr # W985867-100
Zoro # G9187571
product price: $63.79
/pk 100, $0.64/eaKey Features
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W985867-100
Zoro #
G9187571
UPC #
-
Country of Origin
Mexico
Dimensions
Body Diameter - Metric
12 mm
Overall Height - Metric
49 mm
Details
Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Color
Green
Labware Body Color
Green
Labware Body Material
Polypropylene
Standards
DOT, IATA Regulations
Closure Color
Green
Number of Vials Included
100
Body Color
Green
Capacity - English
0.06 fl oz
Body Material
HDPE
Capacity - Metric
2 mL
Vial Type
Cryogenic
Closure Type
Cap Seal
Basic Material
Plastic
Product Type
Vial
Graduated
Yes
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Sterile/Non-Sterile Sterile, Body Color Green, Overall Height - Metric 49 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations, Graduated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.