Zoro Homepage

Cryogenic Vial Rack, Polypropylene, PK5

  • Mfr # W985810

  • Zoro # G9187818


product price: $198.99
/pk 5, $39.80/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Overall Height
22 mm
Overall Width
125 mm
Overall Length
185 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985810
Zoro #
G9187818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
22 mm
Overall Width
125 mm
Overall Length
185 mm

Details

Item
Cryogenic Vial Rack
Material
Polypropylene
Color
White
Holds
Cryogenic Vials
Max. Temp. Rating
121 Degrees C
Autoclavable
Yes
Product Type
Benchmate Rack
Compatible Product Type
Freestanding Vials, Round Bottom Vials
Total Holding Capacity
50
Number of Compartments
50

Description

Item Cryogenic Vial Rack, Number of Compartments 50, Autoclavable Yes, Material Polypropylene, White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.