Zoro Homepage

Decapper, Hand Operated, 11mm

  • Mfr # W225351

  • Zoro # G5993023


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Operated
Material
Steel
For Use With
11mm Aluminum Seals
Body Material
Steel
Length
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225351
Zoro #
G5993023
UPC #
-
Country of Origin
United States

Dimensions

Length
11 mm
Overall Length
11 mm
For Vial Size
11 mm

Details

Item
Decapper
Type
Hand Operated
Material
Steel
For Use With
11mm Aluminum Seals
Body Material
Steel
Product Type
Decapper
For Seal Material
Aluminum Seals
For Vial Type
Crimp-Top Vials
Power Source
Manual

Description

Decapper, For Vial Size 11 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper, For Vial Type Crimp-Top Vials, Overall Length 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.