Zoro Homepage

Decapper, Hand Operated, 8mm

  • Mfr # W225350

  • Zoro # G5895601


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Operated
Material
Steel
For Use With
8mm Aluminum Seals
Body Material
Steel
Product Type
Decapper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225350
Zoro #
G5895601
UPC #
-
Country of Origin
United States

Dimensions

For Vial Size
8 mm

Details

Item
Decapper
Type
Hand Operated
Material
Steel
For Use With
8mm Aluminum Seals
Body Material
Steel
Product Type
Decapper
For Seal Material
Aluminum Seals
For Vial Type
Crimp-Top Vials
Power Source
Manual

Description

Decapper, For Vial Size 8 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper, For Vial Type Crimp-Top Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.